• The item cannot be ordered due to missing prices.

Cordless special drill / driver C12RAD

Article no.: 070225 C12RAD

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
    Manufacturer's designation C12RAD-202B
    Number of rechargeable batteries contained 2
    Type of rechargeable battery Lithium-ion
    Battery capacity 2 Ah
    Battery voltage 12 V
    maximum torque hard 12 Nm
    maximum speed 1st speed 0 min-1 - 800 min-1
    Toolholder ⌀ 1.0 − 10 mm
    Format Right angle drill / driver
    maximum twist drill size ⌀ in steel 10 mm
    maximum twist drill size ⌀ in wood 25 mm
    Weight 1.1 kg
    maximum vibration to EN < 2.5 m/s2
    typical application Medium
    Suitable for material wood; Steel
    Power supply Rechargeable battery-powered
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 070225 C12RAD
    EAN / GTIN 4002395001248
    Manufacturer number 4933441215

    Description

    Version:

    MILWAUKEE − cordless right angle drill and ratchet
    • REDLINK™ electronics with stepless speed control, reversible running and overload protection.
    • LED illumination of the working area.
    • Red Li-ion batteries with single-cell monitoring and charge display.
    Lightweight and handy compact right angle drill / driver for places where access is difficult, very compact − only 95 mm width across head. 10-stage electronic torque adjustment plus drill step, FIXTEC quick-release chuck. A red LED indicates the torque that has been reached.

    Advantage:

    Very compact, only 95 mm width across head.

    Supplied with:

    Includes a battery, charger and transport case.

    Note:

    See No. 073814 and No. 073839 for suitable batteries and chargers.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart