• The item cannot be ordered due to missing prices.

Cordless drill / driver, Type: M18BLDDRC5

Article no.: 070210 M18BLDDRC5
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18 BLDDRC-502C
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Motor design Brushless motor
maximum torque hard 60 Nm
maximum speed 1st speed 0 min-1 - 550 min-1
maximum speed 2nd speed 1,700 min-1
Quick-clamping chuck range 1.5 mm - 15 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 52 mm
Weight 1.8 kg
maximum vibration to EN < 2,5 m/s2
typical application Strong
Type of product Drill/driver

Identification numbers & Classifications

Article number 070210 M18BLDDRC5
EAN / GTIN 4058546477066

Description

Version:

MILWAUKEE − Cordless power drill Powerful cordless 2-speed drill / driver, reversible. REDLITHIUM™ rechargeable batteries with single-cell monitoring and charge status display. Sturdy metal gearbox for long working life. FIXTEC metal quick-clamping drill chuck with spindle lock. LED illumination of the working area. Handle with Softgrip coating for comfortable use.

Supplied with:

Supplied with 2× M18 Red-Li-ion rechargeable batteries, M12-18 FC charger, belt clip, HD box (carrying case).

Note:

See No. 073816, No. 073827 and No. 073840 ff. for suitable replacement batteries and chargers.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart