• The item cannot be ordered due to missing prices.

Cordless drill / driver, Type: M12FDD2-6

Article no.: 070210 M12FDD2-6

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12FDD-602X
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 6 Ah
Battery voltage 12 V
Motor design Brushless motor
maximum torque hard 44 Nm
maximum speed 1st speed 0 min-1 - 450 min-1
maximum speed 2nd speed 1,700 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 35 mm
Weight 1.5 kg
maximum vibration to EN < 2.5 m/s2
typical application Strong
Suitable for material wood; wood
Type of product Drill/driver

Identification numbers & Classifications

Article number 070210 M12FDD2-6
EAN / GTIN 4058546029920

Description

Version:

MILWAUKEE − Cordless power drill Powerful cordless 2-speed drill / driver, reversible. REDLITHIUM™ rechargeable batteries with single-cell monitoring and charge status display. Sturdy metal gearbox for long working life. FIXTEC metal quick-clamping drill chuck with spindle lock. LED illumination of the working area. Handle with Softgrip coating for comfortable use.
  • Brushless POWERSTATE™ motor for more power and a compact shape (151 mm in length).
  • REDLINK PLUS™ electronics for intelligent power management and overload protection.
  • 16-step electronic torque limit setting, plus drill steps.

Advantage:

REDLINK PLUS™ electronics.

Supplied with:

Supplied with 2 pcs. 12 V / 6.0 Ah Li-ion batteries, charger, belt clip, HD box.

Note:

See No. 073814, No. 073815, No. 073829 and No. 073840 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart