• The item cannot be ordered due to missing prices.

Cordless drill/driver 71132461

Article no.: 070200 71132461
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation ABS 18 Q AS Select
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum torque soft 38 Nm
maximum torque hard 60 Nm
maximum speed 1st speed 450 min-1
maximum speed 2nd speed 2,000 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 50 mm
Weight 1.4 kg
maximum vibration to EN <2,5 m/s2
typical application Strong
Type of product Drill/driver
USP1 4-speed gearbox. 18V
USP2 Suitable for wood & steel, quick-release chuck clamping range 1.5-13, without rechargeable battery

Identification numbers & Classifications

Article number 070200 71132461
EAN / GTIN 4014586898872

Description

Version:

2 and 4 speed cordless drill/driver
  • For precise drilling and screwdriving results.
  • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
  • Sturdy metal gearbox for long working life.
  • Good weight balance and ergonomics with softgrip inserts for non-tiring continuous work.
  • Maximum work progress with AMPShare 18V ProCore rechargeable batteries: COOLPACK 2.0 technology provides 135% longer battery life. State-of-the-art cell technology and intelligent battery management provide 87% more power than conventional batteries.
2-speed cordless drill/driver with brushless motor and QuickIN interface. Perfectly suited to drilling and tapping up to 10 mm.
  • Mechanical torque setting.
  • Compact design.
  • Brushless FEIN PowerDrive motor with 30% higher efficiency and long working life.

Supplied with:

QuickIN drill chuck, belt clip, bit holder, L-BOXX

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.

Note:

See No. 073851073866 for suitable batteries, chargers and starter sets.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart