• The item cannot be ordered due to missing prices.

Cordless drill/driver 71161561

Article no.: 070200 71161561
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (L-Boxx)
    suitable battery - supplier / battery type / voltage Bosch 18 V
    Manufacturer's designation ASCM 18-4 QM AS Select
    Power supply Mains operated
    Type of rechargeable battery Lithium-ion
    Battery voltage 18 V
    maximum torque soft 45 Nm
    maximum torque hard 90 Nm
    maximum speed 1st speed 430 min-1
    maximum speed 2nd speed 850 min-1
    maximum speed 3rd speed 2,000 min-1
    maximum speed 4th speed 4,000 min-1
    Quick-clamping chuck range 1.5 mm - 13 mm
    maximum twist drill size ⌀ in steel 13 mm
    maximum twist drill size ⌀ in wood 60 mm
    Weight 1.3 kg
    maximum vibration to EN <2,5 m/s2
    typical application Heavy Duty
    Type of product Drill/driver
    USP1 4-speed gearbox. 18V
    USP2 Suitable for wood & steel, quick-release chuck clamping range 1.5-13, without rechargeable battery

    Identification numbers & Classifications

    Article number 070200 71161561
    EAN / GTIN 4014586900100

    Description

    Version:

    2 and 4 speed cordless drill/driver
    • For precise drilling and screwdriving results.
    • Electronic speed control for smooth, safe starts to drilling and screw driving; reversible.
    • Sturdy metal gearbox for long working life.
    • Good weight balance and ergonomics with softgrip inserts for non-tiring continuous work.
    • Maximum work progress with AMPShare 18V ProCore rechargeable batteries: COOLPACK 2.0 technology provides 135% longer battery life. State-of-the-art cell technology and intelligent battery management provide 87% more power than conventional batteries.
    4-speed cordless drill/driver with brushless motor and QuickIN MAX interface. No compromise on performance when drilling and tapping up to 13 mm.
    • 4-speed all-metal gearbox. With rotational speeds of up to 4000 rpm for optimum cutting speeds in metal when working on any bore from 1.5 to 80 mm.
    • The powerful brushless FEIN PowerDrive motor, with up to 30% higher efficiency, enables a longer service life.
    • Safe and controlled working thanks to kickback control, restart protection, overload protection and extendable additional handle.
    • The innovative reset function enables screwdriving work in wood at a reduced speed for perfect results.
    • Intuitive control panel with dimmable LED to perfectly illuminate the work area depending on the material.

    Supplied with:

    QuickIN drill chuck, belt clip, handle, bit holder, L-BOXX

    Attention:

    German version. Order free UK adapter plug No. 08 1172_GB.

    Note:

    See No. 073851073866 for suitable batteries, chargers and starter sets.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart