{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 6 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±4 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 197 mm | |
Torque range | 1 Nm - 6 Nm | |
Scale graduation, 1 graduation = | 0.1 Nm | |
Weight | 350 g | |
Square drive | 1/4 in | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 145 mm | |
Type of product | Torque Wrench |
Article number |
656500 6
Copy |
|
EAN / GTIN |
4000896173167
Copy |
|
Manufacturer number |
6106-1CT
Copy |
|
Manufacturer | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com |