{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6314V | |
Slot width a | 10 mm | |
Clamping height h | 8 mm - 32 mm | |
Tee bolt DIN 787, No. 375300 | Size 101080 | |
Length L | 80 mm | |
Width B | 30 mm | |
Height H | 15 mm | |
Distance from tip to slot | 15 mm | |
Slot length f | 30 mm | |
Type of product | Plain clamp |
Article number | 370680 10 | |
EAN / GTIN | 4020772070267 | |
Manufacturer number | 70268 |