SOGX 070306, HB6640, Type: INOX

Article no.: 234056 INOX
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €19.73 / Piece
  • from 10 Piece
    €16.45 / Piece
on request
In stock
618 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGX 070306
Series Power Drill
Type INOX
Grade HB6640
Tool material Carbide
Feed f 0.06 - 0.12 mm/rev.
Number of changes/inserts 4
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 234056 INOX
EAN / GTIN 4045197697745
Manufacturer number 234056 INOX

Application Table

INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
75
wet maximum
 

Description

Suitable for:

GARANT Power Drill No. 234000234025.

Recommendation:

When spot drilling with holder No. 234015 and No. 234025, reduce the feed rate to 70%.

Downloads & documents

Compare with similar products

This article


Recommendations


SOGX 070306, HB6640, Type: INOX

SOGX 070306, HB6640, Type: INOX

on request
In stock
618 pieces in stock
from 1  Pieces
€19.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€16.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
609 pieces in stock
from 1  Pieces
€17.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€14.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
582 pieces in stock
from 1  Pieces
€18.84
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€15.70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
526 pieces in stock
from 1  Pieces
€20.29
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€16.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
635 pieces in stock
from 1  Pieces
€21.32
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€17.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
212 pieces in stock
from 1  Pieces
€22.63
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€18.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
513 pieces in stock
from 1  Pieces
€23.60
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€19.67
plus VAT at the current rate Prices plus delivery costs
ISO code indexable insert SOGX 070306 SOGX 050204 SOGX 060305 SOGX 080407 SOGX 100408 SOGX 110509 SOGX 130511
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB6640 HB6640 HB6640 HB6640 HB6640 HB6640 HB6640
Type INOX INOX INOX INOX INOX INOX INOX
Type of product Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling Indexable insert for drilling

Suitable products

From the same series "Power Drill" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart