{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOGX 060305 | |
Series | Power Drill | |
Type | ST900 | |
Grade | HB6535 | |
Tool material | Carbide | |
Feed f | 0.06 - 0.12 mm/rev. | |
Number of changes/inserts | 4 | |
Type of product | Indexable insert for drilling |
Article number | 234042 ST900 | |
EAN / GTIN | 4045197697684 | |
Manufacturer number | 234042 ST900 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
SOGX 060305, HB6535, Type: ST900
on request
In stock
250 pieces in stock
from
1
Pieces
18,84 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
15,70 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
386 pieces in stock
from
1
Pieces
17,73 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
14,78 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
878 pieces in stock
from
1
Pieces
19,73 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
16,45 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
732 pieces in stock
from
1
Pieces
20,29 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
16,91 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
729 pieces in stock
from
1
Pieces
21,32 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
17,77 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
520 pieces in stock
from
1
Pieces
22,63 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
18,86 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
346 pieces in stock
from
1
Pieces
23,60 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
19,67 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
ISO code indexable insert | SOGX 060305 | SOGX 050204 | SOGX 070306 | SOGX 080407 | SOGX 100408 | SOGX 110509 | SOGX 130511 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HB6535 | HB6535 | HB6535 | HB6535 | HB6535 | HB6535 | HB6535 |
Type | ST900 | ST900 | ST900 | ST900 | ST900 | ST900 | ST900 |
Type of product | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling | Indexable insert for drilling |