Cover made of laminated wood, Dimension in G: 60X20

Article no.: 951985 60X20
(140.45 € / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Safety Stance™ Nitrile
Width 1,500 mm
Depth 500 mm
Width in G 60
Depth in G 20
Thickness 15 mm
Type of product Cover plate

Identification numbers & Classifications

Article number 951985 60X20
EAN / GTIN 2050002004900
Manufacturer number 549S3864OB

Description

Version:

Cover suitable for tool cabinets and cabinets.
Laminated wood cover approx. 15 mm thick.

Supplied with:

Cover without fastening material.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart