Cover made of laminated wood 30X28

Article no.: 951985 30X28
(153.77 € / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock

Product details

Technical Data

Manufacturer's designation MD Ramp System™ Nitrile Female Yellow
Width 750 mm
Depth 700 mm
Width in G 30
Depth in G 28
Thickness 15 mm
Type of product Cover plate

Identification numbers & Classifications

Article number 951985 30X28
EAN / GTIN 2050002004962
Manufacturer number 551F0003YL

Description

Version:

Cover suitable for tool cabinets and cabinets.
Laminated wood cover approx. 15 mm thick.

Supplied with:

Cover without fastening material.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Dimension in G Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart