Taper pin punch set in a plastic holder, Number of tools: 6

Article no.: 745600 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
96 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Number of tools 6
Type of product Parallel pin punches

Identification & Classification

Article number 745600 6
EAN / GTIN 4049002084430
Manufacturer number R424 121 09
Manufacturer Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com

Description

Version:

Octagonal shank with conical shaft, through hardened. Head specially annealed to prevent splintering.

Standard:

Safety tested to DIN 7255.

Material:

Standard quality of chrome vanadium steel, shank painted.

Content:

1 each taper pin punch No. 745500: Size 2; 3; 4; 5; 6
1 centre punch No. 749000: Size 120/12

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart