Tool set V / 100 pieces − basic set

Article no.: 680570
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 3
Article no of the battery / rechargeable battery fitted 081557 LR3
Type of product Tool set

Identification & Classification

Article number 680570
EAN / GTIN 2050001021854
Manufacturer Sortimentslieferant HO für P6, ZUSAMMENSTELLUNG IM HAUS, 81241 HANDWERKZEUGE, Germany

Description

Application:

Popular assortments for keeping in roller cabinets, workbenches, drawer cabinets etc.

Supplied with:

Tajima pocket tape measure: 1 pc. No. 462300 size 5
DICK half-round file 200 mm, cut: 1 pc. No. 513200 size 200
Hardwood file handle: 1 pc. No. 519400 size 120
Precision key file set in metal case: 1 pc. No. 518950 (6-piece)
Steel wire hand brush: 1 pc. No. 575000 size 4
GARANT open-ended spanner set: 1 pc. No. 610610 size 10 (6×7 - 27×30 mm)
GARANT double-ended ring spanner set: 1 pc. No. 615610 size 10 (6×7 - 27×30 mm)
Hexagon key L-wrench set: 1 pc. No. 626072 size 8 (2 - 10 mm)
Socket set, 1/2 inch, including drive accessories: 1 pc. No. 638018 size 12 (33-piece)
Slot-head screwdriver set: 1 pc. No. 660711 size 5 (3.5 - 8 mm)
Voltage tester 150 − 250 V: 1 pc. No. 665014 size 2.5
PB Swiss Tools slot-head screwdriver short: 1 pc. No. 664100 size 6.5
PB Swiss Tools screwdriver for Phillips, short: 1 pc. No. 668000 size 2K
Screwdriver set for Phillips: 1 pc. No. 668411 size 3 (1-3)
GARANT heavy duty combination pliers chrome-plated: 1 pc. No. 700340 size 180
KNIPEX® water pump pliers: 1 pc. No. 705700 size 250
GARANT side cutters chrome-plated: 1 pc. No. 724840 size 160
RENNSTEIG cold chisel: 1 pc. No. 740500 size 175
RENNSTEIG taper pin punch set and centre punch: 1 pc. No. 745600 size 6 (2 - 6 mm; 120mm)
Engineer’s hammer: 1 pc. No. 750125 size 500
Wera plastic mallet with polyurethane inserts: 1 pc. No. 754200 size 32
PB Swiss Tools bradawl 200 mm long with plastic handle: 1 pc. No. 831600 size 110
RENNSTEIG three-edge hollow scraper with wooden handle: 1 pc. No. 836010 size 150
RENNSTEIG flat scraper with wooden handle: 1 pc. No. 837020 size 200
Tajima universal knife, 18 mm blade: 1 pc. No. 845030 size 2K
Plastic oiler with brass tube: 1 pc. No. 083529 size 80
Telescopic magnetic retriever: 1 pc. No. 081650 (length 160 − 670 mm)
Torch, LED light: 1 pc. No. 081437 BLACK

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart