{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 25 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ± 1 % | |
Test certificate | Manufacturer’s test certificate | |
Measuring range | 1 Nm - 25 Nm | |
Display unit width | 175 mm | |
Display unit height | 64 mm | |
Display unit depth | 72 mm | |
Weight | 2.6 kg | |
Square drive adapter | 1/4 in; 3/8 in | |
Hexagon socket | 1/4 in | |
Power supply | Mains operated |
Article number | 654470 25 | |
Manufacturer number | 43255 |