{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 1,000 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±1 % | |
Test certificate | Manufacturer’s test certificate | |
Measuring range | 100 Nm - 1,000 Nm | |
Display unit width | 175 mm | |
Display unit height | 145.5 mm | |
Display unit depth | 85 mm | |
Weight | 4.8 kg | |
Square socket | 3/4 in | |
Power supply | Mains operated |
Article number | 654470 1000 | |
Manufacturer number | 43230 |