{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX7 | |
Blade length | 100 mm | |
overall length | 145 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Screwdrivers |
Article number | 625150 TX7 | |
Manufacturer number | 625150 TX7 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for Torx®, with 2-component Haptoprene T-handle TX7 |
on request
In stock
50 pieces in stock
€2.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 145 | 70 |
Blade length | 100 | 35 |
Point | black | |
Torx® profile | TX7 | TX7 |
Type of product | Screwdrivers | Screwdrivers |