This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Screwdriver for Torx®, with 2-component Haptoprene T-handle TX15

Article no.: 625150 TX15

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX15
Blade length 100 mm
overall length 145 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625150 TX15
Manufacturer number 625150 TX15

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium special alloy. Surface nickel-plated and chrome-plated, black tip. Size TX20 − TX40 with side drive.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart