Available alternative:

Digital depth gauge IP 67 with data output 500 mm

Article no.: 418702 500
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,12 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • 44,74 € /pcs.
  • 32,32 € /pcs.
on request
Not available
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface; Digimatic interface
  • IP Index of Protection: IP 67
  • Measured value saving: MAHR reference-lock system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Measuring range 0 mm - 500 mm
    Reversible reading 0.01 mm
    Reversible reading 0.0005 in
    Reversible reading mm / inch
    Measurement deviation E MPE ± 0.05 mm
    Interface RS232 interface; USB interface; Digimatic interface
    IP Index of Protection IP 67
    Digit height LCD display 8.5 mm
    Measured value saving MAHR reference-lock system
    Measurement technology digital
    Material Stainless steel, INOX
    all parts hardened
    Bridge length 150 mm
    Cross-section measuring beam 16×4 mm
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product Depth gauge

    Identification numbers & Classifications

    Article number 418702 500
    EAN / GTIN 4059192003463
    Manufacturer number 4126702

    Description

    Version:

    Easy-to-read, high-contrast LCD display with 8.5 mm high digits.
    Modern energy-efficient measurement system. The measuring faces are precision lapped. With preset (dimension selection in advance), e.g. for distance measurements with measuring tip No. 418630. Measuring beam has a slender hardened measuring pin at the front, ⌀ 1.5 mm, 5 mm long.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size CR2032

    Optional extras:

    Extension base 300 mm long No. 418610, measuring tip for caliper jaws No. 418630
    Data cable No. 498940.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart