{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 25 mm | |
Adapter | ER 40 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 471 E | |
External ⌀ D | 40.7 mm | |
Overall length L | 46 mm | |
Type of product | Collet |
Article number | 308992 25 | |
EAN / GTIN | 2050001767431 | |
Manufacturer number | 13727012500 |
This article |
Recommendations |
|
---|---|---|
ER collet with seal, ER 40, Nominal clamping ⌀ d: 25mm
on request
In stock
71 pieces in stock
74,75 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
28,06 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal clamping ⌀ d | 25 mm | 25 mm |
Standard | ISO 15488-A | ISO 15488-B |
Concentricity | ≤ 5 µm | ≤ 10 µm |
Type | 471 E | 472 E |
Type of product | Collet | Collet |