{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 22 mm | |
Adapter | ER 40 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 471 E | |
External ⌀ D | 40.7 mm | |
Overall length L | 46 mm | |
Type of product | Collet |
Article number | 308992 22 | |
EAN / GTIN | 2050001768131 | |
Manufacturer number | 13727012200 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet with seal 22 mm
on request
In stock
23 pieces in stock
€82.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
€28.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 40 | ER 40 |
External ⌀ D | 40.7 | 41 |
Overall length L | 46 | 46 |
Nominal clamping ⌀ d | 22 | 22 |
Concentricity | ≤ 5 | ≤ 10 |
Type | 471 E | 472 E |
Type of product | Collet | Collet |