{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 40 | |
Hole characteristics | with bore | |
Pull stud standard | ISO 7388 | |
Collar ⌀ D | 22.5 mm | |
Head ⌀ D1 | 18.95 mm | |
Overall length L | 44.5 mm | |
L1 | 16.25 mm | |
Thread M | M16 | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Type of product | Pull Stud |
Article number | 308640 40 | |
EAN / GTIN | 4045197150967 | |
Manufacturer number | 308640 40 |
This article |
Recommendations |
||
---|---|---|---|
Pull stud Form B 40
on request
Subsequent delivery
0 pieces in stock
€12.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,211 pieces in stock
€10.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
261 pieces in stock
€14.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Collar ⌀ D | 22.5 | 22.5 | 25.1 |
Overall length L | 44.5 | 44.5 | 53 |
Thread M | M16 | M16 | M16 |
L1 | 16.25 | 16.25 | 25.1 |
maximum tightening torque | 50 | 50 | 50 |
suitable for steep tapers | 40 | 40 | 40 |
Hole characteristics | with bore | with bore | with bore |