Eco boring bar 25 mm

Article no.: 273851 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

⌀ DS (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Eco
    Shank ⌀ Ds 25 mm
    Application type left-hand
    Through-coolant yes
    Centre offset L3 15 mm
    Overall length L 200 mm
    Screw 279815 9
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 273851 25
    EAN / GTIN 4045197517517
    Manufacturer number 273851 25

    Description

    Version:

    GARANT eco-system toolholders with internal coolant supply to the cutting edge.

    Suitable for:

    Blade carrier No. 273887.

    Supplied with:

    Including assembly screws.

    Note:

    Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 317900319886 and GARANT eco cutter carriers No. 273880273891. Technology values should be reduced by 30% to 50% depending on the clamping situation and material.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart