{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Shank width b | 25 mm | |
Application type | right-hand | |
Through-coolant | yes | |
Head length L1 | 20.5 mm | |
Overall length L | 109 mm | |
Screw | 279815 9 | |
Type of product | Clamping toolholder |
Article number | 273845 25 | |
EAN / GTIN | 4045197517449 | |
Manufacturer number | 273845 25 |