{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 110304 | |
Corner radius | 0.4 mm | |
Grade | HBT020 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PM | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.12 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 100 m/min - 280 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 261472 HBT020 | |
EAN / GTIN | 4062406257712 | |
Manufacturer number | 261472 HBT020 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
VCMT 110304, Grade: HBT020
on request
In stock
174 pieces in stock
€12.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,572 pieces in stock
from
1
Pieces
€20.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€17.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
663 pieces in stock
from
1
Pieces
€20.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€17.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
326 pieces in stock
from
1
Pieces
€20.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€17.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
425 pieces in stock
from
1
Pieces
€20.63
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€17.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
295 pieces in stock
from
1
Pieces
€20.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€17.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
622 pieces in stock
€12.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
399 pieces in stock
from
1
Pieces
€20.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€17.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 | VCMT 110304 |
Cutting conditions | slightly interrupted | slightly interrupted | continuous | continuous | slightly interrupted | heavily interrupted | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Chip breaker | PM | SM | SM | VM | VM | SM | MM | VM |
Feed f | 0.12 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.35 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |