{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VCMT 110304 | |
Corner radius | 0.4 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 261454 HB7020 | |
EAN / GTIN | 4045197699824 | |
Manufacturer number | 261454 HB7020 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
VC.T 110304, Grade: HB7020
on request
In stock
745 pieces in stock
from
1
Pieces
€ 20,98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 17,48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
549 pieces in stock
from
1
Pieces
€ 20,63
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 17,19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
462 pieces in stock
€ 12,48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,189 pieces in stock
€ 12,48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
234 pieces in stock
€ 12,48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
419 pieces in stock
from
1
Pieces
€ 20,98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 17,48
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm | 0.3 mm - 2.5 mm | 0.1 mm - 1 mm | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Chip breaker | SM | VM | MM | M | PM | VM |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.35 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.12 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.4 mm/rev. |
Main application | P | M | M | M | P | M |
Cutting speed vc main application | 120 m/min - 350 m/min | 60 m/min - 230 m/min | 50 m/min - 200 m/min | 60 m/min - 220 m/min | 100 m/min - 280 m/min | 70 m/min - 240 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |