Indexable insert for turning DC.T 070202, for medium machining, Grade: HB730-1

Article no.: 260449 HB730-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €11.45 / Piece
  • from 10 Piece
    €9.55 / Piece
on request
In stock
443 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGT 070202
Corner radius 0.2 mm
Grade HB730-1
Tool material Carbide
Coating Nano-PVD
Main application UNI
Cutting conditions slightly interrupted
Chip breaker XUM
Tolerance M
Cutting depth ap 0.4 mm - 3.3 mm
Feed f 0.15 mm/rev. - 0.35 mm/rev.
Cutting speed vc main application 35 m/min - 230 m/min
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification & Classification

Article number 260449 HB730-1
EAN / GTIN 4062406239473
Manufacturer number 260449 HB730-1
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

continuous
 
irregular
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart