{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMT 070202 | |
Corner radius | 0.2 mm | |
Grade | HB7020 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | SM | |
Tolerance | M | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 350 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 260449 HB7020 | |
EAN / GTIN | 4045197698896 | |
Manufacturer number | 260449 HB7020 |
This article |
Recommendations |
|
---|---|---|
DC.T 070202, Grade: HB7020
on request
In stock
592 pieces in stock
from
1
Pieces
11,45 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
9,55 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,539 pieces in stock
from
1
Pieces
11,25 €
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
9,37 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 mm | 0.2 mm |
Tool material | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.5 mm - 2.5 mm |
Grade | HB7020 | HB7140-1 |
Chip breaker | SM | VM |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.1 mm/rev. - 0.3 mm/rev. |
Cutting speed vc main application | 120 m/min - 350 m/min | 60 m/min - 230 m/min |