GARANT Master Eco lever lock toolholder short 25/11 mm

Article no.: 260290 25/11
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 11 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder SDJCR/ L 2525H11
suitable indexable insert DC.. 11T3..
Functional width L4 32 mm
Head length L1 30 mm
Overall length L 100 mm
Pack of insert screws 269023 3
Shim 269007 1
Shim screw 269013 7
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 260290 25/11
EAN / GTIN 4067263122432
Manufacturer number 260290 25/11

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holder No. 319006 − 311936 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

Accessories

Inserts

From the same series "Master Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart