{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCGT 11T304 | |
Corner radius | 0.4 mm | |
Grade | HU7310 | |
Tool material | Carbide | |
Coating | uncoated | |
Main application | N | |
Cutting conditions | continuous | |
Chip breaker | AM | |
Tolerance | G | |
Cutting depth ap | 0.1 mm - 4 mm | |
Feed f | 0.05 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 350 m/min - 600 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260462 HU7310 | |
EAN / GTIN | 4045197669766 | |
Manufacturer number | 260462 HU7310 |
This article |
Recommendations |
|
---|---|---|
DC.T 11T304, Grade: HU7310
on request
In stock
1,433 pieces in stock
from
1
Pieces
€ 17,04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 14,20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,788 pieces in stock
from
1
Pieces
€ 18,49
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 15,41
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 |
Corner radius | 0.4 mm | 0.4 mm |
ISO code indexable insert | DCGT 11T304 | DCGT 11T304 |
Tool material | Carbide | Carbide |
Cutting conditions | continuous | continuous |
Main application | N | N |
Tolerance | G | G |