{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 36 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 108 mm | |
Overhang LA | 137 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
ISO code indexable insert | SOEX 120508 44-.. | |
Pack of insert screws | 239652 20IP (6.3 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 197 mm | |
Type of product | Indexable drill |
Article number | 235502 36 | |
EAN / GTIN | 4047109026476 | |
Manufacturer number | U11 83600 |
This article |
Recommendations |
||
---|---|---|---|
KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ DC m7: 36mm |
on request
In stock
12 pieces in stock
€557.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
€456.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 3×D | 3×D | 3×D |
Nominal ⌀ D | 36 | 36 | 36 |
Shank ⌀ Ds | 32 mm | 40 mm | 40 mm |
Shank length Ls | 60 mm | 68 mm | 70 mm |
Pack of insert screws | 239652 20IP (6.3 Nm) | 239700 15IP (2.8 Nm) | 232980 6 (TX15;3Nm) |
Reach L1 | 108 mm | 108 mm | 112 mm |
Series | KUB Quatron® | Power Drill | HOLEX Pro |