{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Quatron® | |
Nominal ⌀ D | 19.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 60 mm | |
Overhang LA | 84 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
ISO code indexable insert | SOEX 060306 18-.. | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 140 mm | |
Type of product | Indexable drill |
Article number | 235502 19,5 | |
Manufacturer number | U11 71950 |
This article |
Recommendations |
||
---|---|---|---|
KOMET KUB Quatron® indexable drill Combination shank, 3×D, ⌀ DC m7: 19,5mm |
on request
In stock
19 pieces in stock
362,25 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
338,10 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 3×D | 3×D | 3×D |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; Cross-drilling; Centre drilling; Aperture; oblique exit; convex | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex |
Through-coolant | yes | yes | yes |
Nominal ⌀ D | 19.5 | 19.5 | 19.5 |
Shank | DIN 6535 HE, DIN 6595 | DIN 6535 HE, DIN 6595 | DIN 6535 HE, DIN 6595 |
Shank ⌀ Ds | 25 mm | 25 mm | 20 mm |
Overhang LA | 84 mm | 84 mm | 84 mm |