{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ D | 19.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Machining strategy | MTC | |
Reach L1 | 60 mm | |
Overhang LA | 84 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Maximum adjustment limit Vmax | 0.25 mm | |
ISO code indexable insert | WOEX 030204 | |
Pack of insert screws | 239700 6IP (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Overall length L | 140 mm | |
Type of product | Indexable drill |
Article number | 232300 19,5 | |
EAN / GTIN | 4045197345950 | |
Manufacturer number | 232300 19,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable drill combination shank 19,5 mm
on request
In stock
9 pieces in stock
€ 362,25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
€ 338,10
plus VAT at the current rate
Prices plus delivery costs
|
|
Drill depth for indexable insert drill up to | 3×D | 3×D |
Use for drilling | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex |
Through-coolant | yes | yes |
Shank | DIN 6535 HE, DIN 6595 | DIN 6535 HE, DIN 6595 |
Pack of insert screws | 239700 6IP (0.6 Nm) | 239700 6IP (0.6 Nm) |
Reach L1 | 60 | 60 |
Overhang LA | 84 | 84 |