{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 8×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 29 mm - 29.9 mm | |
Overhang L1 | 232 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 290-232-32A-8D | |
Shank type | ISO 9766 | |
Flute length Lc | 236.43 mm | |
Manufacturer's designation | DCN 290-232-32A-8D | |
Type of product | Insdexable Drill |
Article number | 231715 29 | |
EAN / GTIN | 7291075291940 | |
Manufacturer number | 3203225 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A 29
on request
Available in 1-2 weeks
0 pieces in stock
€1,023.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
€832.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 29 ;29.9 | 29 ;29.99 |
Number of cutting edges Z | 2 | 2 |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 32 | 32 |
Shank length Ls | 60 | 60 |
Series | SUMOCHAM | HiPer-Drill |