{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
Version | 8×D | |
Shank | ISO 9766 | |
Use for drilling | concave; convex; Cross drilling; Drilling through a stack | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 11.5 mm - 11.9 mm | |
Overhang L1 | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Shank length Ls | 48 mm | |
Pilot drill required | yes, pilot drill | |
Iscar item designation | DCN 115-092-16A-8D | |
Shank type | ISO 9766 | |
Flute length Lc | 93.76 mm | |
Manufacturer's designation | DCN 115-092-16A-8D | |
Type of product | Insdexable Drill |
Article number | 231715 11,5 | |
EAN / GTIN | 7291075291902 | |
Manufacturer number | 3203196 |
This article |
Recommendations |
|
---|---|---|
ISCAR SUMOCHAM drill body Weldon shank DCN A, 8×D, Size: 11,5
on request
Available in 1-2 weeks
0 pieces in stock
€415.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
€397.90
plus VAT at the current rate
Prices plus delivery costs
|
|
Dia. range Dc | 11.5 mm - 11.9 mm | 11.5 mm - 11.99 mm |
Number of cutting edges Z | 2 | 2 |
Through-coolant | yes | yes |
Shank | ISO 9766 | ISO 9766 |
Shank ⌀ Ds | 16 mm | 16 mm |
Series | SUMOCHAM | HiPer-Drill |
Type of product | Insdexable Drill | Indexable drill |