Narrow side milling cutter 160X4 mm

Article no.: 185500 160X4
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀×width js16×k11 (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Standard: DIN 1834 A
  • Milling profile: staggered teeth
  • Type: N
  • Tolerance nominal ⌀: js16

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 160 mm
    Cutting width 4 mm
    Coating uncoated
    Tool material HSS Co 5
    Standard DIN 1834 A
    Milling profile staggered teeth
    Type N
    Tolerance nominal ⌀ js16
    Bore ⌀ H7 40 mm
    No. of teeth Z 48
    Feed fz in steel < 750 N/mm2 0.11 mm
    Through-coolant no
    Shank type with bore
    Colour ring without
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 185500 160X4
    EAN / GTIN 4045197097743
    Manufacturer number 185500 160X4

    Application Table

    Aluminium (short chipping)
    N
    200
    Steel < 500 N/mm²
    P
    19
    Steel < 750 N/mm²
    P
    19
    Steel < 900 N/mm²
    P
    19
    INOX < 900 N/mm²
    M
    9
    CuZn
    N
    180
    Uni
     
    wet maximum
     

    Description

    Version:

    Circular milling cutter, cutting on three faces, with bore collar and keyway. The alternate helical tooth pattern ensures smooth cutting, even on deep cuts.

    Application:

    For slotting or cutting-off when the side faces of the component must have an accurate and clean surface.

    Note:

    fz for ae = 0.1×D.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart