{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 160 mm | |
Cutting width | 3.5 mm | |
Coating | uncoated | |
Tool material | HSS Co 5 | |
Standard | DIN 1834 A | |
Milling profile | staggered teeth | |
Type | N | |
Tolerance nominal ⌀ | js16 | |
Bore ⌀ H7 | 40 mm | |
No. of teeth Z | 48 | |
Feed fz in steel < 750 N/mm2 | 0.11 mm | |
Through-coolant | no | |
Shank type | with bore | |
Colour ring | without | |
Type of product | Side milling cutter |
Article number | 185500 160X3,5 | |
EAN / GTIN | 4045197097736 | |
Manufacturer number | 185500 160X3,5 |