{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 0.35 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 3.5 mm | |
Flute length Lc | 4 mm | |
Overall length L | 19 mm | |
Shank ⌀ Ds | 0.35 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114150 0,35 | |
EAN / GTIN | 4045197012296 | |
Manufacturer number | 114150 0,35 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HSS jobber drill N 0,35
on request
In stock
89 pieces in stock
from
1
Pieces
€7.31
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
€6.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
216 pieces in stock
€3.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Coating | uncoated | uncoated |
Overall length L | 19 | 19 |
Standard | DIN 338 | DIN 338 |
Tolerance nominal ⌀ | h8 | h8 |
Type | N | N |
Feed f in steel < 750 N/mm2 | 0.03 | 0.03 |