Pair of gloves HyFlex® 11-735, Glove size: 8

Article no.: 094566 8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    14,12 € / Pair
  • from 12 Pair
    11,76 € / Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
147 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 10G
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HyFlex®
Contents 1
Knitted technology 10G
EN 388 4X43C
Backing material INTERCEPT™
Coating PU
Material PU
Coating variant The palms of the hands
Application range All-round
Colour grey / white
Glove size 8
Weight 28 g
Length 224 mm
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094566 8
EAN / GTIN 10076490052987
Manufacturer number 11-735/8

Description

Version:

HyFlex® 11-735. The glove combines a high level of cut protection with a good fit and high flexibility. The palm has a dirt-resistant, excellent gripping polyurethane coating, and the back is breathable. Particularly suitable for the assembly of sharp-edged components in dry or slightly oily working environments.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

From the same series "HyFlex®" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart