Pair of cut-resistant heat resistant gloves HyFlex® 11-501 8

Article no.: 094625 8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    €28.08 / Pair
  • from 12 Pair
    €23.40 / Pair
Size guide
on request
In stock
191 pieces in stock
  • Cut protection class: D
  • Standard: EN 407

Product details

Technical Data

Series HyFlex®
Glove characteristics Silicone-free; free of latex; Flame resistance stage X
EN 388 3X41D
EN 407 X1XXXX
Contact heat up to 100 °C
Backing material Lycra®, Kevlar®
Coating Nitrile foam
Coating variant The palms of the hands
Colour turquoise / grey
Material Nitrile
Application reusable
Length 206 mm
Contents 1
Glove size 8
Washing 40 °C coloureds
Application range All-round
Knitted technology 13G
Cut protection class D
Standard EN 407
Weight 25.9 g
Protection category Category III
Type of glove Heat protection gloves
Type of product Heat protection gloves

Identification numbers & Classifications

Article number 094625 8
EAN / GTIN 10076490492363
Manufacturer number 11-501/8

Description

Version:

HyFlex® 11-501. Nitrile-coated cut protection gloves with additional protection against heat and molten metal spatter. High mobility due to Ansell Intercept Technology™. Anti-static to EN 1149.

Standard:

EN 388; EN 407; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart