{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Knitted technology | 13G | |
Accuracy of fit | good | |
EN 388 | 4442C | |
EN 407 | X1XXXX | |
Backing material | Taeki | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | black / grey | |
Standard | EN 407 | |
Material of coating | PU | |
Glove size | 8 | |
Weight | 31.8 g | |
EN 388 abrasion resistance | 4 | |
EN 388 cut resistance | 5 | |
EN 388 tear propagation resistance | 4 | |
EN 388 penetration resistance | 2 | |
Application | reusable | |
silicone-free | yes | |
Breathability | good | |
DMF-free | no | |
Touch sensitivity | good | |
Wet grip | medium | |
Oil grip | medium | |
Heat protection | good | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094530 8 | |
EAN / GTIN | 4059904096615 | |
Manufacturer number | 6705 GR.L, BUND GELB |