• The item cannot be ordered due to missing prices.

Pair of gloves 6705 10

Article no.: 094530 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 13G
  • Standard: EN 407
  • silicone-free: yes
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Knitted technology 13G
Accuracy of fit good
EN 388 4442C
EN 407 X1XXXX
Backing material Taeki
Coating PU
Coating variant The palms of the hands
Application range All-round
Colour black / grey
Standard EN 407
Material of coating PU
Glove size 10
Weight 31.8 g
EN 388 abrasion resistance 4
EN 388 cut resistance 5
EN 388 tear propagation resistance 4
EN 388 penetration resistance 2
Application reusable
silicone-free yes
Breathability good
DMF-free no
Touch sensitivity good
Wet grip medium
Oil grip medium
Heat protection good
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094530 10
EAN / GTIN 4059904096653
Manufacturer number 6705 GR.XXL, BUND SCHWARZ

Description

Version:

6705. PU coating for high breathability and freedom of movement for working in damp but not oily environments.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart