{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Contents | 1 | |
EN 388 | 4131A | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Length | 220 mm | |
Colour | black | |
Glove size | 11 | |
Weight | 15.7 g | |
Knitted technology | 13G | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Material | PU | |
Cut protection class | A | |
Type of product | Multi-purpose gloves |
Article number | 094269 11 | |
EAN / GTIN | 10076490491427 | |
Manufacturer number | 48-101/11 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves HyFlex® 48-101, Glove size: 11
on request
In stock
695 pieces in stock
€1.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14,433 pieces in stock
€1.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,079 pieces in stock
€3.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision | Precision | Precision |
Coating | PU | PU | PU |
Colour | black | black | blue / orange |
Backing material | Nylon | Polyamide | Nylon |
EN 388 | 4131A | 4131X | 3121A |
Protection category | Category II | Category II | Category II |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands |