Shoes, white VD PRO 3570 ESD, S2 XB 44

Article no.: 092677 44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S2
    Material of protective toe-cap Aluminium
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping
    EU shoe size 44
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092677 44
    EAN / GTIN 4044348568606
    Manufacturer number VDPRO3570ESDXB44P

    Description

    Version:

    VARIO DYNAMICS PRO safety shoes with SECURA VARIO® heel shock absorption and VARIO Multiflex technology for a low shoe weight.
    • Upper made of a very light microfibre.
    • Dust flap.
    • Seamless shoe design.
    • Breathable functional lining.
    • TPU Athletic ESD outer sole, silver grey.
    • Real leather insole.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Standard:

    EN ISO 20345:2011 S2 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Includes the damping element red and green

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart