Shoes, white VD PRO 3570 ESD, S2 XB 36

Article no.: 092677 36
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S2
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S2
    Material of protective toe-cap Aluminium
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    Characteristics Vario® damping
    EU shoe size 36
    Type of product Safety shoes

    Identification numbers & Classifications

    Article number 092677 36
    EAN / GTIN 4044348568521
    Manufacturer number VDPRO3570ESDXB36P

    Description

    Version:

    VARIO DYNAMICS PRO safety shoes with SECURA VARIO® heel shock absorption and VARIO Multiflex technology for a low shoe weight.
    • Upper made of a very light microfibre.
    • Dust flap.
    • Seamless shoe design.
    • Breathable functional lining.
    • TPU Athletic ESD outer sole, silver grey.
    • Real leather insole.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Standard:

    EN ISO 20345:2011 S2 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Includes the damping element red and green

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart