Shoe green/black uvex 1 G2 planet, S1P, EU shoe size: 40

Article no.: 092128 40
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 1
Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 40
Type of product Safety shoes

Identification numbers & Classifications

Article number 092128 40
EAN / GTIN 4031101946207
Manufacturer number 6824240

Description

Version:

Extraordinarily lightweight and flexible safety shoe made from recycled and sustainable materials.
  • uvex x-dry knit planet textile upper material made from 100 % recycled PET bottles.
  • Breathable inner lining made from 18 % bamboo and 52 % recycled polyamide.
  • Ergonomically designed uvex x-tended grip planet TPU outer sole with up to 10 % recycled PU waste. Particularly durable and anti-slip.
  • Non-metallic penetration-resistant inlay made from 100 % recycled material.
  • Individually adjustable, elastic laces made from 100 % recycled material incl. quick fastening.
  • TPR overcap made from 40 % recycled material. Protection against wear.
  • Replaceable antistatic comfort insole with surface made from 100 % recycled PET bottles and foam made from recycled PU waste.
  • 100 % metal-free uvex xenova® toe cap.
  • uvex i-PUREnrj sole technology with optimal damping characteristics.
  • All sole materials are silicone-free, free of plasticisers and do not contain any other substances which would impair paint adhesion.
  • Virtually seamless design to avoid pressure points.
  • Protection against electrostatic discharge (ESD).
  • Dust flap.
  • Suitable for wearers allergic to chromium.
  • Width 11.

uvex 1 G2 planet 2.0
  • Textile upper material made from recycled PET bottles.
  • Breathable inner lining.
  • Metal-free protective toecap uvex xenova®.
  • TPU outer sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1 P SRC.
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Compare with similar products

This article


Recommendations


Shoe green/black uvex 1 G2 planet, S1P, EU shoe size: 40

Shoe green/black uvex 1 G2 planet, S1P, EU shoe size: 40

on request
In stock
6 pieces in stock
162,07 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
78 pieces in stock
106,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
106,40 €
plus VAT at the current rate Prices plus delivery costs
on request
In stock
311 pieces in stock
53,94 €
plus VAT at the current rate Prices plus delivery costs
Puncture resistance Tekstil Tekstil Tekstil Tekstil
Material of protective toe-cap Komposit Aluminium Aluminium Komposit
Protection class S1P S1P S1P S1P
EU shoe size 40 40 40 40
Type of product Safety shoes Safety shoes Safety shoes Safety shoes
Gender Gentlemen’s Unisex Unisex Gentlemen’s

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart