Shoe green/black uvex 1 G2 planet, S1P, EU shoe size: 37

Article no.: 092128 37
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Komposit
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 1
Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Komposit
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 37
Type of product Safety shoes

Identification numbers & Classifications

Article number 092128 37
EAN / GTIN 4031101946184
Manufacturer number 6824237

Description

Version:

Extraordinarily lightweight and flexible safety shoe made from recycled and sustainable materials.
  • uvex x-dry knit planet textile upper material made from 100 % recycled PET bottles.
  • Breathable inner lining made from 18 % bamboo and 52 % recycled polyamide.
  • Ergonomically designed uvex x-tended grip planet TPU outer sole with up to 10 % recycled PU waste. Particularly durable and anti-slip.
  • Non-metallic penetration-resistant inlay made from 100 % recycled material.
  • Individually adjustable, elastic laces made from 100 % recycled material incl. quick fastening.
  • TPR overcap made from 40 % recycled material. Protection against wear.
  • Replaceable antistatic comfort insole with surface made from 100 % recycled PET bottles and foam made from recycled PU waste.
  • 100 % metal-free uvex xenova® toecap.
  • uvex i-PUREnrj sole technology with optimal damping characteristics.
  • All sole materials are silicone-free, free of plasticisers and do not contain any other substances which would impair paint adhesion.
  • Virtually seamless design to avoid pressure points.
  • Protection against electrostatic discharge (ESD).
  • Dust flap.
  • Suitable for wearers allergic to chromium.
  • Width 11.

uvex 1 G2 planet 2.0
  • Textile upper material made from recycled PET bottles.
  • Breathable inner lining.
  • Metal-free protective toecap uvex xenova®.
  • TPU outer sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S1 P SRC.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart