{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 60020 | |
Chemical basis | Synthetic rubber | |
Shape | Spray can | |
Flashpoint | -19 °C | |
Operating temperature range | -20 °C - 60 °C | |
Spraying distance | 30 cm | |
Drying time | 1 min - 5 min | |
Suitable for material | Paper; Leather; cardboard; wood; Fabric; film; Plastic | |
Colour | beige | |
Capacity | 300 ml | |
Labelling of hazardous substances | GHS02: Flame; GHS07 caution; GHS09 harmful to the environment | |
Type of product | Spray adhesive |
Article number | 083761 PERM | |
EAN / GTIN | 4042448020949 | |
Manufacturer number | 60020-00000-02 |