Alternative article:

Spray adhesive, 500 ml, Type: STRONG

Article no.: 083762 STRONG
(72.92 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 60022
Chemical basis Synthetic rubber
Density 0.72 g/cm³
Shape Spray can
Flashpoint -93 °C
Operating temperature range -30 °C - 80 °C
Spraying distance 30 cm
Drying time 10 min
Suitable for material Fabric; Plastic; cardboard; Metal
Colour white
Capacity 500 ml
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Spray adhesive

Identification numbers & Classifications

Article number 083762 STRONG
EAN / GTIN 4042448003065
Manufacturer number 60022-00000-02

Description

Version:

tesa® 60022 is particularly suitable for permanently bonding materials such as metal, fabric, plastic, cardboard or vinyl.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart