Thread locking 290

Article no.: 083301 290
(147.20 € / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 290
Chemical basis Dimethacrylate ester
Dynamic viscosity 20 mPas - 55 mPas
Density 1.07 g/cm³
Shape liquid
Flashpoint 93.3 °C
Operating temperature range -55 °C - 150 °C
Touch dry after 20 min
Functional strength to 3 h
Characteristics high capillary action; fluorescent under UV light; sealing; oil-tolerant; vibration-resistant; Can be released with normal tools
Suitable for material Metal
Suitable for application area Thread locking; Joint connection; Porosities in weld seams; Porosities in cast and sintered metal parts; pre-assembled screw fastenings
for thread size M to M6
Strength class medium strength
minimum break-away torque 10 Nm
Disassembly only by heating up
Colour green
Capacity 50 ml
Storage temperature 8 °C - 21 °C
Working life after date of manufacture 29 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Thread lock

Identification numbers & Classifications

Article number 083301 290
EAN / GTIN 4058093009031
Manufacturer number 1811336

Description

Version:

The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic adhesives are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.
Thread locking fluid.

Application:

Low strength − can be undone with normal tools.
Medium strength − can still be undone with normal tools.
High strength − Can be undone only with special tools or by heating (>150 °C).
For small screws up to M6 and for locking screws after insertion.

Note:

Before applying locking fluid, clean the threads with general-purpose cleaner No. 083391 and No. 083392. Quick and easy handling for 50 ml bottles with No. 083344 size 50.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart