{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 270 | |
Chemical basis | Dimethacrylate ester | |
Dynamic viscosity | 400 mPas - 600 mPas | |
Density | 1.1 g/cm³ | |
Shape | liquid | |
Flashpoint | 110 °C | |
Operating temperature range | -55 °C - 180 °C | |
Touch dry after | 10 min | |
Functional strength to | 3 h | |
Characteristics | fluorescent under UV light; sealing; oil-tolerant; vibration-resistant; Can be released with normal tools | |
Suitable for material | Metal | |
Suitable for application area | Thread locking; Joint connection; general purpose use | |
for thread size M to | M20 | |
Strength class | high-strength | |
minimum break-away torque | 33 Nm | |
Disassembly | heavy-duty | |
Colour | green | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 29 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark; GHS09 harmful to the environment | |
Type of product | Thread lock |
Article number | 083301 270 | |
EAN / GTIN | 5010266270418 | |
Manufacturer number | 791425 |